
Automotive Connectors Secondary Lock For 58 Pos Connector
Mfr # 1452408-2
Zoro # G005788832
product price: $0.66
/eaSold in multiples of 132 for $87.12
Key Features
Type
Terminal Position Assurance
Color
Red
Insulation Material
Glass-Filled Polyamide
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
HB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1452408-2
Zoro #
G005788832
UPC #
-
Country of Origin
Belgium
Details
Item
Terminal Position Assurance
Type
Terminal Position Assurance
Color
Red
Insulation Material
Glass-Filled Polyamide
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled Polyamide
Max. Temp.
140°C
Flammability Rating
UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.