
Automotive Housings 040-3 Mlc Cap Hsg Assy 20P
Mfr # 1123357-1
Zoro # G405784830
product price: $2.15
/eaSold in multiples of 200 for $430.00
Key Features
Color
Natural
Number of Rows
2
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1123357-1
Zoro #
G405784830
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
32 mm
Height
0.622 in
Width
1.291 in
Details
Color
Natural
Number of Rows
2
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Material
PBT
Number of Contacts
20
Hole Center to Center
2.5 mm
Max. Voltage
12V DC
Features
Terminal Position Assurance
Max. Temp.
105°C
Flammability Rating
UL 94 HB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.