Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Automotive Terminals Amp Mcp 2.8K  Contact 1241388-2

Automotive Terminals Amp Mcp 2.8K Contact (Discontinued)

  • Mfr # 1241388-2
  • Zoro # G405783642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241388-2
Zoro #
G405783642
UPC #
-
Country of Origin
Switzerland

Dimensions

Maximum Wire Size
17 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
0.083 in

Details

Item
Wire Connector
Type
Crimp
Current
15 A
Maximum Operating Temperature
150 Degrees C
Wire Type
Copper
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.