Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV16 SPM 0.4VA POWER LED WHITE 24V 2213775-2

AV16 SPM 0.4VA POWER LED WHITE 24V (Discontinued)

  • Mfr # 2213775-2
  • Zoro # G200984114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213775-2
Zoro #
G200984114
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
16 in

Details

Terminal Connection
Wire Lugs
ESD Grounding Terminal
Without
Actuator Profile
Flush
Contact Current Rating
.4 A
Product Type
Switch
Detent Style
Audible
Support Bracket
Without
Process Sealed
Yes
Switch Contact Plating Material
Gold
Case Material
PBT
Actuator Style
Round
Snap Action
Without
Number of Actuators
Single
Switch Type
Pushbutton
Tactile
No
Mounting Type
Panel
Operating Function
Momentary
Configuration (Pole-Throw)
Single Pole - Single Throw
Dust Proof
Yes
Illuminated
Yes
Mounting Angle
Vertical
Bushing Style
Threaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.