Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Av19 Dpl 5A Move Ring Led Yellow 24V AV1921E524Q04

Av19 Dpl 5A Move Ring Led Yellow 24V (Discontinued)

  • Mfr # AV1921E524Q04
  • Zoro # G005920652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1921E524Q04
Zoro #
G005920652
UPC #
-
Country of Origin
China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Tactile
No
Support Bracket
Without
Mounting Angle
Vertical
Illuminated
Yes
Case Material
PBT
Process Sealed
Yes
Actuator Style
Round
Configuration (Pole-Throw)
Double Pole - Double Throw
Dust Proof
Yes
Switch Contact Plating Material
Silver
Operating Function
Push-On/Push-Off
Contact Current Rating
5 A
Product Type
Switch
Detent Style
Audible
Snap Action
Without
Actuator Profile
Flush
Switch Type
Pushbutton
Mounting Type
Panel
Number of Actuators
Single
ESD Grounding Terminal
Without
Bushing Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.