Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 DPM 0.4VA POWER LED BLUE 12V 5-2213766-8

AV19 DPM 0.4VA POWER LED BLUE 12V (Discontinued)

  • Mfr # 5-2213766-8
  • Zoro # G500984746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2213766-8
Zoro #
G500984746
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Actuator Style
Round
Process Sealed
Yes
Detent Style
Audible
ESD Grounding Terminal
Without
Switch Type
Pushbutton
Mounting Angle
Vertical
Snap Action
Without
Actuator Profile
Flush
Case Material
PBT
Configuration (Pole-Throw)
Double Pole - Single Throw
Operating Function
Momentary
Mounting Type
Panel
Number of Actuators
Single
Support Bracket
Without
Illuminated
Yes
Switch Contact Plating Material
Gold
Product Type
Switch
Tactile
No
Dust Proof
Yes
Contact Current Rating
.4 A
Bushing Style
Threaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.