Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 DPM 0.4VA POWER LED GREEN 12V 5-2213766-4

AV19 DPM 0.4VA POWER LED GREEN 12V (Discontinued)

  • Mfr # 5-2213766-4
  • Zoro # G900984803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2213766-4
Zoro #
G900984803
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Product Type
Switch
Switch Contact Plating Material
Gold
Dust Proof
Yes
Tactile
No
Actuator Profile
Flush
Switch Type
Pushbutton
Bushing Style
Threaded
Contact Current Rating
.4 A
Mounting Angle
Vertical
Case Material
PBT
Configuration (Pole-Throw)
Double Pole - Single Throw
Detent Style
Audible
Mounting Type
Panel
Snap Action
Without
Support Bracket
Without
Operating Function
Momentary
ESD Grounding Terminal
Without
Actuator Style
Round
Illuminated
Yes
Process Sealed
Yes
Number of Actuators
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.