Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av19 Dpm 3A Moving Ring R&Y 12V Fl

  • Mfr # 4-2316531-6

  • Zoro # G405920535


product price: $30.25
/ea
Sold in multiples of 6 for $181.50

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Switch Contact Plating Material
Silver
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-2316531-6
Zoro #
G405920535
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Switch Contact Plating Material
Silver
Mounting Type
Panel
Snap Action
Without
Support Bracket
Without
ESD Grounding Terminal
Without
Process Sealed
Yes
Illuminated
Yes
Bushing Style
Threaded
Product Type
Switch
Dust Proof
Yes
Configuration (Pole-Throw)
Double Pole - Single Throw
Case Material
PBT
Actuator Profile
Flush
Actuator Style
Round
Mounting Angle
Vertical
Contact Base Material
Copper
Tactile
No
Operating Function
Momentary
Number of Actuators
Single
Detent Style
Audible
Switch Type
Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.