Zoro Homepage

Av19 Dpm 3A Moving Ring R&Y 12V Fl

  • Mfr # AV1920EG12T5Q04

  • Zoro # G805920500


product price: $29.25
/ea
Sold in multiples of 6 for $175.50

Key Features

Action
Momentary
Operator Illumination
Illuminated
Support Bracket
Without
Switch Contact Plating Material
Silver
Actuator Profile
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1920EG12T5Q04
Zoro #
G805920500
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Operator
Action
Momentary
Operator Illumination
Illuminated
Support Bracket
Without
Switch Contact Plating Material
Silver
Actuator Profile
Flush
ESD Grounding Terminal
Without
Number of Actuators
Single
Snap Action
Without
Illuminated
Yes
Actuator Style
Round
Bushing Style
Threaded
Mounting Angle
Vertical
Mounting Type
Panel
Configuration (Pole-Throw)
Double Pole - Single Throw
Case Material
PBT
Detent Style
Audible
Contact Base Material
Copper
Operating Function
Momentary
Tactile
No
Product Type
Switch
Process Sealed
Yes
Dust Proof
Yes
Switch Type
Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.