Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av19 Dpm 3A Spot Logo R&Y 12V Fl

  • Mfr # AV1920DG12T5Q04

  • Zoro # G205920551


product price: $31.85
/ea
Sold in multiples of 6 for $191.10

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Actuator Style
Round
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1920DG12T5Q04
Zoro #
G205920551
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Actuator Style
Round
Mounting Type
Panel
Mounting Angle
Vertical
Switch Type
Pushbutton
Number of Actuators
Single
Configuration (Pole-Throw)
Double Pole - Single Throw
Snap Action
Without
Detent Style
Audible
Actuator Profile
Flush
Bushing Style
Threaded
Switch Contact Plating Material
Silver
Operating Function
Momentary
Product Type
Switch
Case Material
PBT
ESD Grounding Terminal
Without
Process Sealed
Yes
Tactile
No
Illuminated
Yes
Dust Proof
Yes
Contact Base Material
Copper
Support Bracket
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.