Zoro Homepage
This item is Discontinued.
Te Connectivity AV19 DPM 5A FIX RING LED GREEN 12V 5-2213764-3

AV19 DPM 5A FIX RING LED GREEN 12V (Discontinued)

  • Mfr # 5-2213764-3
  • Zoro # G900942803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2213764-3
Zoro #
G900942803
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Case Material
PBT
Mounting Angle
Vertical
Dust Proof
Yes
Switch Contact Plating Material
Silver
Tactile
No
Actuator Style
Round
Actuator Profile
Flush
Support Bracket
Without
Product Type
Switch
Mounting Type
Panel
Contact Current Rating
5 A
Process Sealed
Yes
ESD Grounding Terminal
Without
Number of Actuators
Single
Switch Type
Pushbutton
Snap Action
Without
Illuminated
Yes
Bushing Style
Threaded
Configuration (Pole-Throw)
Double Pole - Single Throw
Operating Function
Momentary
Detent Style
Audible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.