Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 DPM 5A MOVE RING LED YELLOW 24V 5-2213767-1

AV19 DPM 5A MOVE RING LED YELLOW 24V (Discontinued)

  • Mfr # 5-2213767-1
  • Zoro # G300943066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2213767-1
Zoro #
G300943066
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Dust Proof
Yes
Operating Function
Momentary
Illuminated
Yes
Configuration (Pole-Throw)
Double Pole - Single Throw
Tactile
No
Case Material
PBT
Switch Contact Plating Material
Silver
Actuator Profile
Flush
Mounting Type
Panel
Support Bracket
Without
Process Sealed
Yes
Switch Type
Pushbutton
Mounting Angle
Vertical
Detent Style
Audible
Contact Current Rating
5 A
Snap Action
Without
Bushing Style
Threaded
Actuator Style
Round
Number of Actuators
Single
Product Type
Switch
ESD Grounding Terminal
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.