Zoro Homepage

Av19 Spl 3A Fixed Ring R&B 12V Fl

  • Mfr # 3-2317404-8

  • Zoro # G405920405


product price: $28.25
/ea
Sold in multiples of 7 for $197.75

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Mounting Type
Panel
ESD Grounding Terminal
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2317404-8
Zoro #
G405920405
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Mounting Type
Panel
ESD Grounding Terminal
Without
Actuator Profile
Flush
Switch Contact Plating Material
Silver
Illuminated
Yes
Switch Type
Pushbutton
Number of Actuators
Single
Mounting Angle
Vertical
Bushing Style
Threaded
Detent Style
Audible
Actuator Style
Round
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile
No
Case Material
PBT
Contact Base Material
Copper
Support Bracket
Without
Dust Proof
Yes
Product Type
Switch
Process Sealed
Yes
Snap Action
Without
Operating Function
On Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.