
Av19 Spl 3A Fixed Ring R&B 12V Fl
Mfr # AV1911RB12T5Q04
Zoro # G105920521
product price: $23.45
/eaSold in multiples of 7 for $164.15
Key Features
Push Button Style
Flush
Operator Illumination
Illuminated
Mounting Type
Panel
Support Bracket
Without
Switch Type
Pushbutton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV1911RB12T5Q04
Zoro #
G105920521
UPC #
-
Country of Origin
China
Details
Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Mounting Type
Panel
Support Bracket
Without
Switch Type
Pushbutton
Actuator Style
Round
Illuminated
Yes
Mounting Angle
Vertical
Bushing Style
Threaded
Switch Contact Plating Material
Silver
Tactile
No
Snap Action
Without
Actuator Profile
Flush
Detent Style
Audible
Case Material
PBT
Process Sealed
Yes
Operating Function
On Off
Contact Base Material
Copper
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
Dust Proof
Yes
ESD Grounding Terminal
Without
Number of Actuators
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.