Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av19 Spl 3A Moving Ring R&G 12V

  • Mfr # AV1911EA12Q04

  • Zoro # G605920410


product price: $21.15
/ea
Sold in multiples of 9 for $190.35

Key Features

Terminal Connection
Wire Lugs
Mounting Type
Panel
Support Bracket
Without
Actuator Style
Round
Number of Actuators
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1911EA12Q04
Zoro #
G605920410
UPC #
-
Country of Origin
China

Details

Terminal Connection
Wire Lugs
Mounting Type
Panel
Support Bracket
Without
Actuator Style
Round
Number of Actuators
Single
Detent Style
Audible
Snap Action
Without
Illuminated
Yes
Operating Function
On Off
Tactile
No
Switch Type
Pushbutton
ESD Grounding Terminal
Without
Mounting Angle
Vertical
Actuator Profile
Flush
Case Material
PBT
Dust Proof
Yes
Contact Base Material
Copper
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
Yes
Switch Contact Plating Material
Silver
Bushing Style
Threaded
Product Type
Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.