Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av19 Spl 3A Moving Ring R&Y 12V

  • Mfr # 1-2316531-1

  • Zoro # G105920613


product price: $17.29
/ea
Sold in multiples of 9 for $155.61

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
Operating Function
On Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2316531-1
Zoro #
G105920613
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
Operating Function
On Off
Support Bracket
Without
Mounting Angle
Vertical
Number of Actuators
Single
Bushing Style
Threaded
Detent Style
Audible
Actuator Profile
Flush
Process Sealed
Yes
ESD Grounding Terminal
Without
Product Type
Switch
Contact Base Material
Copper
Switch Type
Pushbutton
Switch Contact Plating Material
Silver
Case Material
PBT
Dust Proof
Yes
Actuator Style
Round
Snap Action
Without
Tactile
No
Illuminated
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.