Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av19 Spl 3A Moving Ring R&Y 12V

  • Mfr # AV1911EG12Q04

  • Zoro # G705920228


product price: $20.79
/ea
Sold in multiples of 9 for $187.11

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Tactile
No
Process Sealed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV1911EG12Q04
Zoro #
G705920228
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Tactile
No
Process Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
Single
Dust Proof
Yes
Contact Base Material
Copper
Bushing Style
Threaded
Switch Contact Plating Material
Silver
Operating Function
On Off
Switch Type
Pushbutton
Product Type
Switch
Detent Style
Audible
Mounting Type
Panel
ESD Grounding Terminal
Without
Case Material
PBT
Snap Action
Without
Illuminated
Yes
Actuator Style
Round
Actuator Profile
Flush
Support Bracket
Without
Mounting Angle
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.