
Av19 Spl 3A Spot Logo R&B 12V Fl
Mfr # 3-2316542-8
Zoro # G305920246
product price: $23.99
/eaSold in multiples of 6 for $143.94
Key Features
Operator Illumination
Illuminated
Mounting Type
Panel
Bushing Style
Threaded
Support Bracket
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2316542-8
Zoro #
G305920246
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Push Button Switch
Operator Illumination
Illuminated
Mounting Type
Panel
Bushing Style
Threaded
Support Bracket
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Copper
Tactile
No
Snap Action
Without
Dust Proof
Yes
Product Type
Switch
Illuminated
Yes
Case Material
PBT
Detent Style
Audible
Actuator Style
Round
Process Sealed
Yes
Operating Function
On Off
Switch Type
Pushbutton
ESD Grounding Terminal
Without
Actuator Profile
Flush
Switch Contact Plating Material
Silver
Number of Actuators
Single
Mounting Angle
Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.