Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av19 Spl 3A Spot Logo R&B 12V Fl

  • Mfr # AV1911DB12T5Q04

  • Zoro # G705920365


product price: $24.39
/ea
Sold in multiples of 6 for $146.34

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Mounting Type
Panel
Support Bracket
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1911DB12T5Q04
Zoro #
G705920365
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Mounting Type
Panel
Support Bracket
Without
Process Sealed
Yes
Tactile
No
Operating Function
On Off
Snap Action
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
ESD Grounding Terminal
Without
Actuator Profile
Flush
Switch Contact Plating Material
Silver
Bushing Style
Threaded
Mounting Angle
Vertical
Contact Base Material
Copper
Actuator Style
Round
Dust Proof
Yes
Product Type
Switch
Detent Style
Audible
Switch Type
Pushbutton
Number of Actuators
Single
Case Material
PBT
Illuminated
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.