Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 SPM 0.4VA MOVE RING LED WHITE 12V 2213767-2

AV19 SPM 0.4VA MOVE RING LED WHITE 12V (Discontinued)

  • Mfr # 2213767-2
  • Zoro # G800943016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213767-2
Zoro #
G800943016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Operating Function
Momentary
Contact Current Rating
.4 A
Snap Action
Without
ESD Grounding Terminal
Without
Support Bracket
Without
Switch Type
Pushbutton
Product Type
Switch
Process Sealed
Yes
Actuator Profile
Flush
Bushing Style
Threaded
Switch Contact Plating Material
Gold
Tactile
No
Detent Style
Audible
Illuminated
Yes
Mounting Angle
Vertical
Dust Proof
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Case Material
PBT
Number of Actuators
Single
Actuator Style
Round
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.