Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Av19 Spm 0.4Va Spot Led Yellow 24V AV1910D524R04

Av19 Spm 0.4Va Spot Led Yellow 24V (Discontinued)

  • Mfr # AV1910D524R04
  • Zoro # G305920260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1910D524R04
Zoro #
G305920260
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Number of Actuators
Single
Mounting Type
Panel
Mounting Angle
Vertical
Case Material
PBT
Support Bracket
Without
Switch Type
Pushbutton
Contact Current Rating
.4 A
Detent Style
Audible
Switch Contact Plating Material
Gold
Snap Action
Without
Product Type
Switch
Bushing Style
Threaded
Configuration (Pole-Throw)
Single Pole - Single Throw
Illuminated
Yes
Operating Function
Momentary
Actuator Style
Round
Actuator Profile
Flush
Dust Proof
Yes
Process Sealed
Yes
Tactile
No
ESD Grounding Terminal
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.