Zoro Homepage

Av19 Spm 3A Moving Ring R&Y 12V

  • Mfr # AV1910EG12Q04

  • Zoro # G005920386


product price: $21.15
/ea
Sold in multiples of 9 for $190.35

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Number of Actuators
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1910EG12Q04
Zoro #
G005920386
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Number of Actuators
Single
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Panel
Operating Function
Momentary
Illuminated
Yes
Tactile
No
Product Type
Switch
Process Sealed
Yes
Actuator Style
Round
Mounting Angle
Vertical
Support Bracket
Without
Dust Proof
Yes
Bushing Style
Threaded
Switch Type
Pushbutton
Detent Style
Audible
Snap Action
Without
ESD Grounding Terminal
Without
Contact Base Material
Copper
Case Material
PBT
Switch Contact Plating Material
Silver
Actuator Profile
Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.