Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV22 DPL 5A MOVE RING LED WHITE 24V 6-2213772-3

AV22 DPL 5A MOVE RING LED WHITE 24V (Discontinued)

  • Mfr # 6-2213772-3
  • Zoro # G900942964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2213772-3
Zoro #
G900942964
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
22 in

Details

Terminal Connection
Wire Lugs
Detent Style
Audible
Operating Function
Push-On/Push-Off
Configuration (Pole-Throw)
Double Pole - Double Throw
Product Type
Switch
Illuminated
Yes
Tactile
No
Switch Contact Plating Material
Silver
Bushing Style
Threaded
Dust Proof
Yes
Case Material
PBT
Actuator Style
Round
Snap Action
Without
Contact Current Rating
5 A
Process Sealed
Yes
ESD Grounding Terminal
Without
Switch Type
Pushbutton
Number of Actuators
Single
Support Bracket
Without
Mounting Type
Panel
Actuator Profile
Flush
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.