Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Av22 Dpl 5A Move Ring Led Yellow 24V 7-2213772-1

Av22 Dpl 5A Move Ring Led Yellow 24V (Discontinued)

  • Mfr # 7-2213772-1
  • Zoro # G105920309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-2213772-1
Zoro #
G105920309
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
22 in

Details

Terminal Connection
Wire Lugs
Number of Actuators
Single
Illuminated
Yes
ESD Grounding Terminal
Without
Operating Function
Push-On/Push-Off
Contact Current Rating
5 A
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Angle
Vertical
Process Sealed
Yes
Actuator Profile
Flush
Case Material
PBT
Snap Action
Without
Bushing Style
Threaded
Actuator Style
Round
Detent Style
Audible
Dust Proof
Yes
Switch Contact Plating Material
Silver
Tactile
No
Switch Type
Pushbutton
Mounting Type
Panel
Support Bracket
Without
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.