Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Av22 Dpl 5A Move Ring Led Yellow 24V AV2221E524Q04

Av22 Dpl 5A Move Ring Led Yellow 24V (Discontinued)

  • Mfr # AV2221E524Q04
  • Zoro # G805920272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2221E524Q04
Zoro #
G805920272
UPC #
-
Country of Origin
China

Dimensions

Bushing Length
22 in

Details

Terminal Connection
Wire Lugs
Detent Style
Audible
ESD Grounding Terminal
Without
Bushing Style
Threaded
Tactile
No
Switch Type
Pushbutton
Mounting Angle
Vertical
Actuator Style
Round
Operating Function
Push-On/Push-Off
Switch Contact Plating Material
Silver
Actuator Profile
Flush
Illuminated
Yes
Number of Actuators
Single
Snap Action
Without
Contact Current Rating
5 A
Process Sealed
Yes
Product Type
Switch
Dust Proof
Yes
Case Material
PBT
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Type
Panel
Support Bracket
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.