Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av22 Dpm 3A Moving Ring R&Y 12V Fl

  • Mfr # AV2220EG12T5Q04

  • Zoro # G605920267


product price: $31.75
/ea
Sold in multiples of 6 for $190.50

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Tactile
No
Mounting Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2220EG12T5Q04
Zoro #
G605920267
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Tactile
No
Mounting Angle
Vertical
Contact Base Material
Copper
Product Type
Switch
Number of Actuators
Single
Configuration (Pole-Throw)
Double Pole - Single Throw
Process Sealed
Yes
Actuator Style
Round
Dust Proof
Yes
Switch Type
Pushbutton
Switch Contact Plating Material
Silver
Operating Function
Momentary
ESD Grounding Terminal
Without
Mounting Type
Panel
Bushing Style
Threaded
Illuminated
Yes
Support Bracket
Without
Detent Style
Audible
Snap Action
Without
Actuator Profile
Flush
Case Material
PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.