Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Av22 Spl 3A Moving Ring R&B 12V AV2211EB12Q04

Av22 Spl 3A Moving Ring R&B 12V (Discontinued)

  • Mfr # AV2211EB12Q04
  • Zoro # G705920266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2211EB12Q04
Zoro #
G705920266
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
Product Type
Switch
Dust Proof
Yes
ESD Grounding Terminal
Without
Actuator Profile
Flush
Switch Type
Pushbutton
Contact Base Material
Copper
Number of Actuators
Single
Switch Contact Plating Material
Silver
Operating Function
On Off
Snap Action
Without
Mounting Angle
Vertical
Process Sealed
Yes
Detent Style
Audible
Support Bracket
Without
Actuator Style
Round
Configuration (Pole-Throw)
Single Pole - Single Throw
Illuminated
Yes
Bushing Style
Threaded
Case Material
PBT
Tactile
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.