Zoro Homepage

Av22 Spl 3A Moving Ring R&G 12V Fl

  • Mfr # 3-2317570-6

  • Zoro # G005920348


product price: $30.89
/ea
Sold in multiples of 6 for $185.34

Key Features

Operator Illumination
Illuminated
Mounting Type
Panel
Switch Type
Pushbutton
Actuator Style
Round
Detent Style
Audible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2317570-6
Zoro #
G005920348
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Operator Illumination
Illuminated
Mounting Type
Panel
Switch Type
Pushbutton
Actuator Style
Round
Detent Style
Audible
Contact Base Material
Copper
Number of Actuators
Single
Illuminated
Yes
Tactile
No
ESD Grounding Terminal
Without
Switch Contact Plating Material
Silver
Dust Proof
Yes
Snap Action
Without
Operating Function
On Off
Actuator Profile
Flush
Case Material
PBT
Bushing Style
Threaded
Mounting Angle
Vertical
Process Sealed
Yes
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Support Bracket
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.