Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Av22 Spl 5A Move Ring Led Yellow 12V AV2211E512Q04

Av22 Spl 5A Move Ring Led Yellow 12V (Discontinued)

  • Mfr # AV2211E512Q04
  • Zoro # G905920639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2211E512Q04
Zoro #
G905920639
UPC #
-
Country of Origin
China

Dimensions

Bushing Length
22 in

Details

Terminal Connection
Wire Lugs
Dust Proof
Yes
Switch Type
Pushbutton
Snap Action
Without
Configuration (Pole-Throw)
Single Pole - Double Throw
Bushing Style
Threaded
Illuminated
Yes
Product Type
Switch
Contact Current Rating
5 A
Process Sealed
Yes
Case Material
PBT
Actuator Style
Round
Support Bracket
Without
Actuator Profile
Flush
Detent Style
Audible
Number of Actuators
Single
Switch Contact Plating Material
Silver
ESD Grounding Terminal
Without
Operating Function
Push-On/Push-Off
Mounting Angle
Vertical
Mounting Type
Panel
Tactile
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.