Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av22 Spm 0.4Va Move Ring Led Green 12V

  • Mfr # AV2210E612R04

  • Zoro # G805920609


product price: $17.85
/ea
Sold in multiples of 9 for $160.65

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Contact Current Rating
.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2210E612R04
Zoro #
G805920609
UPC #
-
Country of Origin
China

Dimensions

Bushing Length
22 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Contact Current Rating
.4 A
Process Sealed
Yes
Actuator Profile
Flush
Case Material
PBT
Bushing Style
Threaded
Tactile
No
Support Bracket
Without
Dust Proof
Yes
Switch Type
Pushbutton
Illuminated
Yes
Mounting Type
Panel
Snap Action
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Function
Momentary
Number of Actuators
Single
Mounting Angle
Vertical
Product Type
Switch
ESD Grounding Terminal
Without
Detent Style
Audible
Actuator Style
Round
Switch Contact Plating Material
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.