Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av22 Spm 3A Moving Ring R&B 12V

  • Mfr # AV2210EB12Q04

  • Zoro # G705920631


product price: $23.55
/ea
Sold in multiples of 8 for $188.40

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2210EB12Q04
Zoro #
G705920631
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
Switch Contact Plating Material
Silver
Case Material
PBT
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Profile
Flush
Product Type
Switch
Illuminated
Yes
Dust Proof
Yes
Support Bracket
Without
Tactile
No
Mounting Angle
Vertical
Operating Function
Momentary
ESD Grounding Terminal
Without
Snap Action
Without
Bushing Style
Threaded
Contact Base Material
Copper
Number of Actuators
Single
Process Sealed
Yes
Actuator Style
Round
Switch Type
Pushbutton
Detent Style
Audible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.