Zoro Homepage

Av22 Spm 3A Moving Ring R&G 12V

  • Mfr # AV2210EA12Q04

  • Zoro # G205920568


product price: $23.55
/ea
Sold in multiples of 8 for $188.40

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Contact Base Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2210EA12Q04
Zoro #
G205920568
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Contact Base Material
Copper
Illuminated
Yes
Case Material
PBT
Actuator Style
Round
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Tactile
No
Actuator Profile
Flush
Operating Function
Momentary
Bushing Style
Threaded
Product Type
Switch
Contact Current Rating
5 A
Number of Actuators
Single
Snap Action
Without
Switch Contact Plating Material
Silver
Dust Proof
Yes
ESD Grounding Terminal
Without
Mounting Type
Panel
Process Sealed
Yes
Detent Style
Audible
Support Bracket
Without
Switch Type
Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.