Zoro Homepage
This item is Discontinued.
Te Connectivity Av22 Spm 3A Moving Ring R&G 12V Fl 3-2317570-0

Av22 Spm 3A Moving Ring R&G 12V Fl (Discontinued)

  • Mfr # 3-2317570-0
  • Zoro # G105920354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2317570-0
Zoro #
G105920354
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Actuators
Single
Snap Action
Without
Detent Style
Audible
Product Type
Switch
ESD Grounding Terminal
Without
Illuminated
Yes
Actuator Profile
Flush
Case Material
PBT
Operating Function
Momentary
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
Yes
Mounting Type
Panel
Support Bracket
Without
Tactile
No
Switch Contact Plating Material
Silver
Mounting Angle
Vertical
Bushing Style
Threaded
Switch Type
Pushbutton
Contact Base Material
Copper
Actuator Style
Round
Dust Proof
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.