
Av22 Spm 3A Moving Ring R&G 12V Fl (Discontinued)
- Mfr # AV2210EA12T5Q04
- Zoro # G605920601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV2210EA12T5Q04
Zoro #
G605920601
UPC #
-
Country of Origin
China
Details
Switch Type
Pushbutton
Process Sealed
Yes
Case Material
PBT
Tactile
No
Illuminated
Yes
Switch Contact Plating Material
Silver
Bushing Style
Threaded
ESD Grounding Terminal
Without
Product Type
Switch
Snap Action
Without
Actuator Profile
Flush
Dust Proof
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Copper
Actuator Style
Round
Detent Style
Audible
Mounting Angle
Vertical
Support Bracket
Without
Mounting Type
Panel
Number of Actuators
Single
Operating Function
Momentary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.