Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Dpl 3A Moving Ring Blue 12V

  • Mfr # 3-2317656-9

  • Zoro # G205920414


product price: $35.25
/ea
Sold in multiples of 4 for $141.00

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
Illuminated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2317656-9
Zoro #
G205920414
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
Illuminated
Yes
Support Bracket
Without
Bushing Style
Threaded
Snap Action
Without
Product Type
Switch
Process Sealed
Yes
Detent Style
Audible
Configuration (Pole-Throw)
Double Pole - Single Throw
Actuator Style
Round
Number of Actuators
Single
ESD Grounding Terminal
Without
Case Material
PBT
Mounting Angle
Vertical
Switch Contact Plating Material
Silver
Contact Base Material
Copper
Dust Proof
Yes
Actuator Profile
Flush
Operating Function
On Off
Switch Type
Pushbutton
Tactile
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.