Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Dpl 3A Moving Ring Power Green 24V

  • Mfr # AV2521M624Q04

  • Zoro # G005920461


product price: $26.39
/ea
Sold in multiples of 7 for $184.73

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Switch Contact Plating Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2521M624Q04
Zoro #
G005920461
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Switch Contact Plating Material
Silver
Switch Type
Pushbutton
Mounting Type
Panel
Case Material
PBT
Dust Proof
Yes
Contact Base Material
Copper
Process Sealed
Yes
Tactile
No
Bushing Style
Threaded
Configuration (Pole-Throw)
Double Pole - Single Throw
ESD Grounding Terminal
Without
Actuator Style
Round
Snap Action
Without
Detent Style
Audible
Number of Actuators
Single
Mounting Angle
Vertical
Support Bracket
Without
Illuminated
Yes
Actuator Profile
Flush
Product Type
Switch
Operating Function
On Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.