Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Dpl 3A Moving Ring Yellow 12V

  • Mfr # AV2521E512Q04

  • Zoro # G505920497


product price: $22.39
/ea
Sold in multiples of 4 for $89.56

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Number of Actuators
Single
Snap Action
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2521E512Q04
Zoro #
G505920497
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Number of Actuators
Single
Snap Action
Without
ESD Grounding Terminal
Without
Dust Proof
Yes
Switch Type
Pushbutton
Detent Style
Audible
Bushing Style
Threaded
Operating Function
On Off
Support Bracket
Without
Actuator Profile
Flush
Case Material
PBT
Mounting Type
Panel
Illuminated
Yes
Product Type
Switch
Process Sealed
Yes
Contact Base Material
Copper
Actuator Style
Round
Switch Contact Plating Material
Silver
Mounting Angle
Vertical
Configuration (Pole-Throw)
Double Pole - Single Throw
Tactile
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.