Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Av25 Dpm 3A Moving Ring Green 12V AV2520E612Q04

Av25 Dpm 3A Moving Ring Green 12V (Discontinued)

  • Mfr # AV2520E612Q04
  • Zoro # G205920261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2520E612Q04
Zoro #
G205920261
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Number of Actuators
Single
Mounting Type
Panel
Actuator Style
Round
Dust Proof
Yes
ESD Grounding Terminal
Without
Switch Type
Pushbutton
Detent Style
Audible
Snap Action
Without
Contact Base Material
Copper
Configuration (Pole-Throw)
Double Pole - Single Throw
Actuator Profile
Flush
Case Material
PBT
Bushing Style
Threaded
Support Bracket
Without
Process Sealed
Yes
Illuminated
Yes
Switch Contact Plating Material
Silver
Product Type
Switch
Tactile
No
Mounting Angle
Vertical
Operating Function
Momentary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.