
Av25 Dpm 3A Moving Ring Power White 24V (Discontinued)
- Mfr # AV2520M124Q04
- Zoro # G505920565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV2520M124Q04
Zoro #
G505920565
UPC #
-
Country of Origin
China
Details
Terminal Connection
Wire Lugs
Product Type
Switch
Mounting Type
Panel
Detent Style
Audible
Switch Contact Plating Material
Silver
Switch Type
Pushbutton
Actuator Style
Round
Snap Action
Without
ESD Grounding Terminal
Without
Support Bracket
Without
Mounting Angle
Vertical
Dust Proof
Yes
Case Material
PBT
Tactile
No
Contact Base Material
Copper
Illuminated
Yes
Process Sealed
Yes
Bushing Style
Threaded
Configuration (Pole-Throw)
Double Pole - Single Throw
Actuator Profile
Flush
Number of Actuators
Single
Operating Function
Momentary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.