Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Dpm 3A Moving Ring Red 12V

  • Mfr # AV2520E312Q04

  • Zoro # G805920388


product price: $24.49
/ea
Sold in multiples of 8 for $195.92

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Tactile
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2520E312Q04
Zoro #
G805920388
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Tactile
No
Actuator Profile
Flush
ESD Grounding Terminal
Without
Mounting Type
Panel
Contact Base Material
Copper
Switch Type
Pushbutton
Operating Function
Momentary
Support Bracket
Without
Bushing Style
Threaded
Product Type
Switch
Detent Style
Audible
Snap Action
Without
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Double Pole - Single Throw
Process Sealed
Yes
Mounting Angle
Vertical
Actuator Style
Round
Case Material
PBT
Illuminated
Yes
Dust Proof
Yes
Number of Actuators
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.