Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Dpm 3A Moving Ring Yellow 12V

  • Mfr # AV2520E512Q04

  • Zoro # G905920219


product price: $25.29
/ea
Sold in multiples of 8 for $202.32

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Case Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV2520E512Q04
Zoro #
G905920219
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Case Material
PBT
Switch Type
Pushbutton
Process Sealed
Yes
Operating Function
Momentary
Mounting Type
Panel
Number of Actuators
Single
Tactile
No
Illuminated
Yes
Snap Action
Without
Contact Base Material
Copper
Bushing Style
Threaded
Actuator Profile
Flush
ESD Grounding Terminal
Without
Product Type
Switch
Actuator Style
Round
Support Bracket
Without
Mounting Angle
Vertical
Dust Proof
Yes
Switch Contact Plating Material
Silver
Detent Style
Audible
Configuration (Pole-Throw)
Double Pole - Single Throw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.