Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Spl 3A Moving Ring Power Green 24V

  • Mfr # AV2511M624Q04

  • Zoro # G205920346


product price: $25.29
/ea
Sold in multiples of 8 for $202.32

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Dust Proof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2511M624Q04
Zoro #
G205920346
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Dust Proof
Yes
Tactile
No
Snap Action
Without
Process Sealed
Yes
Actuator Style
Round
Product Type
Switch
Bushing Style
Threaded
ESD Grounding Terminal
Without
Detent Style
Audible
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Copper
Case Material
PBT
Number of Actuators
Single
Illuminated
Yes
Mounting Type
Panel
Operating Function
On Off
Actuator Profile
Flush
Support Bracket
Without
Switch Type
Pushbutton
Switch Contact Plating Material
Silver
Mounting Angle
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.