Zoro Homepage

AV25 SPL 3A MOVING RING POWER R&B 12V FL

  • Mfr # 2317659-7

  • Zoro # G600942929


product price: $34.65
/ea
Sold in multiples of 6 for $207.90

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Snap Action
Without
Operating Function
On Off
Contact Base Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2317659-7
Zoro #
G600942929
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Snap Action
Without
Operating Function
On Off
Contact Base Material
Copper
Number of Actuators
Single
Process Sealed
Yes
Case Material
PBT
Dust Proof
Yes
Mounting Angle
Vertical
Illuminated
Yes
Actuator Profile
Flush
ESD Grounding Terminal
Without
Detent Style
Audible
Support Bracket
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Round
Product Type
Switch
Bushing Style
Threaded
Mounting Type
Panel
Switch Type
Pushbutton
Switch Contact Plating Material
Silver
Tactile
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.