Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Spm 3A Moving Ring Power Blue 12V

  • Mfr # 2317658-5

  • Zoro # G505920299


product price: $26.65
/ea
Sold in multiples of 7 for $186.55

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Case Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2317658-5
Zoro #
G505920299
UPC #
-
Country of Origin
United States

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Case Material
PBT
Tactile
No
Support Bracket
Without
Bushing Style
Threaded
Switch Contact Plating Material
Silver
Illuminated
Yes
Switch Type
Pushbutton
Mounting Type
Panel
Number of Actuators
Single
Operating Function
Momentary
Contact Base Material
Copper
Mounting Angle
Vertical
Detent Style
Audible
Configuration (Pole-Throw)
Single Pole - Single Throw
Snap Action
Without
Process Sealed
Yes
Actuator Style
Round
Dust Proof
Yes
ESD Grounding Terminal
Without
Product Type
Switch
Actuator Profile
Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.