Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Av25 Spm 3A Moving Ring Power Green 12V AV2510M612Q04

Av25 Spm 3A Moving Ring Power Green 12V (Discontinued)

  • Mfr # AV2510M612Q04
  • Zoro # G805920296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2510M612Q04
Zoro #
G805920296
UPC #
-
Country of Origin
China

Details

Terminal Connection
Wire Lugs
Number of Actuators
Single
Actuator Style
Round
Operating Function
Momentary
Process Sealed
Yes
Mounting Angle
Vertical
Snap Action
Without
Actuator Profile
Flush
Support Bracket
Without
Product Type
Switch
Bushing Style
Threaded
Tactile
No
Switch Type
Pushbutton
Dust Proof
Yes
Illuminated
Yes
Switch Contact Plating Material
Silver
Mounting Type
Panel
Configuration (Pole-Throw)
Single Pole - Single Throw
Detent Style
Audible
Case Material
PBT
Contact Base Material
Copper
ESD Grounding Terminal
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.