Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Av25 Spm 3A Moving Ring Power Red 12V AV2510M312Q04

Av25 Spm 3A Moving Ring Power Red 12V (Discontinued)

  • Mfr # AV2510M312Q04
  • Zoro # G405920191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2510M312Q04
Zoro #
G405920191
UPC #
-
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Product Type
Switch
Bushing Style
Threaded
Actuator Style
Round
Actuator Profile
Flush
Mounting Angle
Vertical
Case Material
PBT
Switch Type
Pushbutton
Process Sealed
Yes
Tactile
No
Operating Function
Momentary
Illuminated
Yes
Detent Style
Audible
Mounting Type
Panel
Number of Actuators
Single
Support Bracket
Without
Snap Action
Without
Dust Proof
Yes
Switch Contact Plating Material
Silver
ESD Grounding Terminal
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.