Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av25 Spm 3A Moving Ring Power Yellow 12V

  • Mfr # AV2510M512Q04

  • Zoro # G905920332


product price: $24.15
/ea
Sold in multiples of 8 for $193.20

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2510M512Q04
Zoro #
G905920332
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Mounting Type
Panel
Illuminated
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Copper
Actuator Profile
Flush
Support Bracket
Without
Case Material
PBT
Number of Actuators
Single
Bushing Style
Threaded
Operating Function
Momentary
Snap Action
Without
Tactile
No
ESD Grounding Terminal
Without
Switch Contact Plating Material
Silver
Mounting Angle
Vertical
Switch Type
Pushbutton
Detent Style
Audible
Product Type
Switch
Actuator Style
Round
Process Sealed
Yes
Dust Proof
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.