
B07A035BB1 = 07 10AMP RELAY
Mfr # 1617002-2
Zoro # G800973679
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
12 VDC
Relay Type
Military/Aerospace High Performance
Shock
50G's, 11ms
Coil Suppression Diode
Without
Actuating System
DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617002-2
Zoro #
G800973679
UPC #
-
Country of Origin
United States
Details
Coil Voltage
12 VDC
Relay Type
Military/Aerospace High Performance
Shock
50G's, 11ms
Coil Suppression Diode
Without
Actuating System
DC
Transistor Driver
Without
Coil Resistance
75 Ω
Contact Arrangement
2 Form C, DPDT, 2 C/O
Vibration
20G's, 10 to 2000Hz
Operating Temperature Range
-65 to 125°C
Enclosure Type
Hermetically Sealed
Coil Polarity Protection Diode
Without
Coil Power Rating (DC)
1920 mW
Termination Type
PC Pins
Coil Latching
Without
MOSFET Driver
Without
Mounting Type
Plain Case
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
10A
Product Type
Relay
Input Voltage
12 VDC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.