Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity B07D112BC4-0007 = MS27245-1 1-1617004-7

B07D112BC4-0007 = MS27245-1 (Discontinued)

  • Mfr # 1-1617004-7
  • Zoro # G700983037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617004-7
Zoro #
G700983037
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Chassis Mount
Electrical Connection
Solder Hook Terminals
Coil Voltage
28 VDC
Relay Type
Military/Aerospace High Performance
Coil Power Rating (DC)
2341 mW
Transistor Driver
Without
Contact Current Rating
10A
Coil Magnetic System
Non-Polarized, Monostable
Coil Resistance
300 Ω
MOSFET Driver
Without
Operating Temperature Range
-65 to 125°C
Enclosure Type
Hermetically Sealed
Contact Arrangement
2 Form C, DPDT, 2 C/O
Input Voltage
28 VDC
Vibration
20G's, 10 to 2000Hz
Coil Suppression Diode
Without
Shock
100G's, 6ms
Coil Latching
Without
Coil Polarity Protection Diode
Without
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.