Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backshell As16 6P 90Deg Nc08 Lp Plug

  • Mfr # 2035366-8

  • Zoro # G105917200


product price: $9.35
/ea
Sold in multiples of 8 for $74.80

Key Features

Color
Black
Material
PA
Strain Relief
With
Accessory Type
Cover Assembly
Number of Positions
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035366-8
Zoro #
G105917200
UPC #
-
Country of Origin
Hungary

Details

Color
Black
Material
PA
Strain Relief
With
Accessory Type
Cover Assembly
Number of Positions
6
Connector System
Wire-to-Board/Device, Wire-to-Wire
Cable Exit Angle
90° (Right Angle)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.